Shop All Lanyards and Lifelines
3M Dbi-Sala
Tagline
Mfr # 7211856
Zoro # G0620420
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Tagline Ropes
- For Use With Self-Retracting Lifelines
- Includes SRL
- Hardware Material Polypropylene
- Includes Tie-Off Adapters No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7211856
- Zoro # G0620420
- UPC # 840779081004
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Lifeline Length | 50 ft |
Lifeline Diameter | 0.19 in |
Details
Item | Horizontal Lifeline |
Series | Tagline Ropes |
For Use With | Self-Retracting Lifelines |
Includes | SRL |
Hardware Material | Polypropylene |
Includes Tie-Off Adapters | No |
Horizontal Lifeline Component | SRL |
Retractable | No |
Lifeline Installation | Reusable |
Lifeline Material | Polypropylene |
Includes Mounting Hardware | No |
Compatible Attachment Points | SRL Snap Hook |
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component SRL, Standards Not Applicable, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points SRL Snap Hook, Lifeline Length 50 ft, Lifeline Material Polypropylene, Hardware Material Polypropylene, For Use With Self-Retracting Lifelines, Includes SRL, For Maximum Flange Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size M (8) (99-1-9772-8-K)
- CAIMAN TIG Welding Gloves, Goatskin Palm, M, PR (1868-4)
- NMC Respirator Required Walk On Floor Sign (WFS31)
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- 3M DBI-SALA Tagline (7211858)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603100)
- 3M DBI-SALA Rebar Positioning Lanyard, 22 in, Yellow (1231520)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- 3M Dbi-Sala Fall Protection