Shop All Rescue & Descent Equipment
3M Dbi-Sala
Tagline, 70 O-Ring, Cut Ends
Mfr # 7211863
Zoro # G1276576
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Self-Retracting Lifeline
- Color Yellow
- Rope Diameter 1/4 in
- Brand and Series 3M DBI-SALA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7211863
- Zoro # G1276576
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 70 ft |
Rope Diameter | 1/4 in |
Details
Item | Fall Rescue Rope |
Material | Polypropylene |
For Use With | Self-Retracting Lifeline |
Color | Yellow |
Brand and Series | 3M DBI-SALA |
Accessory Type | Tagline 70 O-Ring |
Description
Fall Rescue Rope, Color Yellow, Weight Capacity Not Applicable, Length 70 ft, Standards Not Applicable, Rope Diameter 1/4 in, Material Polypropylene, Rescue System Component Not Applicable, For Use With Self-Retracting Lifeline, Rescue Equipment Type Not Applicable, Includes Not Applicable, Accessory Type Tagline 70 O-Ring, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Nitrogen, Y, 1-1/2 to2-3/8 In, 4098-B (4098-B)
- NMC Danger Propane Sign, D603PB (D603PB)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 110 Vac Input (H2FAN-12X12-110VAC)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38920)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 4:1 Ratio (3602050)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- 3M DBI-SALA Rescue System, 200 ft. L, 620 lb. Cap. (3300005)
- 3M DBI-SALA Bosun Chair with Cushion and Side Snaps, Universal (1001190)
- KONG USA Descender, 8 Classic, Aluminum, Black (80503N400KK)
- 3M Dbi-Sala Rescue & Descent Equipment