Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver
Mfr # 6104060
Zoro # G6543728
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
- Hardware Material Galvanized Steel
- For Use With 3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 6104060
- Zoro # G6543728
- UPC # 00840779165353
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 60 ft |
Details
Item | Swaged Cable |
Weight Capacity | 620 lb |
Standards | ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5 |
Hardware Material | Galvanized Steel |
For Use With | 3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series |
Visual Load Indicator | No |
Tensile Strength | 15,400 lb |
Line Material | Galvanized Steel |
Color | Silver |
Lifeline Material | 1 in |
Description
Swaged Cable, Weight Capacity 620 lb, Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5, Tensile Strength 15,400 lb, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS H2O POUCH, OLIVE DRAB (MA40-001)
- MSA SAFETY Calibration Cap Kit (10089321)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- BUFFALO XL Waterproof Shoe Covers, PK160 (68403)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- 3M DBI-SALA Swaged Cable, 25 ft, 620 lb Weight Capacity, Silver (6104025)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- PETZL Sling Protector, Nylon, Black, PK10 (M093AA00)
- 3M Dbi-Sala Lanyard & Lifeline Accessories