Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Swaged Cable, 50 ft, 620 lb Weight Capacity, Silver
Mfr # 6104050
Zoro # G6564323
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
- Visual Load Indicator No
- Line Material Galvanized Steel
- Hardware Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 6104050
- Zoro # G6564323
- UPC # 00840779165346
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 50 ft |
Details
Item | Swaged Cable |
Weight Capacity | 620 lb |
Standards | ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5 |
Visual Load Indicator | No |
Line Material | Galvanized Steel |
Hardware Material | Galvanized Steel |
Color | Silver |
Tensile Strength | 15,400 lb |
For Use With | 3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series |
Lifeline Material | 1 in |
Description
Swaged Cable, Weight Capacity 620 lb, Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5, Tensile Strength 15,400 lb, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 12PK (37-1505/2XL)
- SIGNMISSION OSHA Sign, People Working Above Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1517)
- 3M DBI-SALA Safety Cable Guide, 6 9/10 in, 310 lb Weight Capacity (6100400)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA Harness Quick Connector, 6 ft., 420 lb Weight Capacity, Gold (3100088)
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- 3M DBI-SALA Cab Mount Bracket, 4-1/4", Silver/Gold (3100089)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- HONEYWELL MILLER Rope Control Handle (QP-RHA)
- 3M Dbi-Sala Lanyard & Lifeline Accessories