Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver
Mfr # 6104040
Zoro # G6522962
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
- Hardware Material Galvanized Steel
- For Use With 3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series
- Visual Load Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 6104040
- Zoro # G6522962
- UPC # 00840779165339
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 40 ft |
Details
Item | Swaged Cable |
Weight Capacity | 620 lb |
Standards | ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5 |
Hardware Material | Galvanized Steel |
For Use With | 3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series |
Visual Load Indicator | No |
Tensile Strength | 15,400 lb |
Line Material | Galvanized Steel |
Color | Silver |
Lifeline Material | 1 in |
Description
Swaged Cable, Weight Capacity 620 lb, Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5, Tensile Strength 15,400 lb, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Alpha-Net Disposable Nylon Honeycomb 24" Black Hair Nets (100-Pack) (BLKC-ES-24DH-12BK-A)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP205)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- 3M DBI-SALA Swaged Cable, 25 ft, 620 lb Weight Capacity, Silver (6104025)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- 3M DBI-SALA Trolley, Stainless Steel (2103147)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- KONG USA Resting Fiffi, Polished (803P00100KK)
- 3M Dbi-Sala Lanyard & Lifeline Accessories