Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver
Mfr # 6104035
Zoro # G6533377
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
- Color Silver
- For Use With 3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series
- Line Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 6104035
- Zoro # G6533377
- UPC # 00840779152889
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 35 ft |
Details
Item | Swaged Cable |
Weight Capacity | 620 lb |
Standards | ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5 |
Color | Silver |
For Use With | 3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series |
Line Material | Galvanized Steel |
Tensile Strength | 15,400 lb |
Visual Load Indicator | No |
Hardware Material | Galvanized Steel |
Lifeline Material | 1 in |
Description
Swaged Cable, Weight Capacity 620 lb, Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5, Tensile Strength 15,400 lb, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Heavy Duty Knee Pads, Hard Shell (310)
- SOF SOLE Shoe Laces, 45" L, Polyester, Lt Brown, PR (84712)
- CONDOR Anti-Vibration Gloves, S, Black, PR (3NJT5)
- 5S SUPPLIES Dirty Rags Floor Sign 12in Diameter Non Slip Floor Sign (FS-DIRTYRAGS-12)
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- 3M DBI-SALA O Ring Slide (9503880)
- 3M DBI-SALA Cable Vertical Safety System, 40 ft, 620 lb Weight Capacity, Silver (6118040)
- GUARDIAN EQUIPMENT Guardian Cb1Weld On Steel Anchor (00610)
- 3M Dbi-Sala Lanyard & Lifeline Accessories