Shop All Harness Accessories
3M Dbi-Sala
Suspension Trauma Safety Straps, Fire Resistant
Mfr # 9505712
Zoro # G3301028
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Weight Capacity 310 lb
- Size Universal
- RFID Equipped No
- For Use With Hot Work Harnesses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 9505712
- Zoro # G3301028
- UPC # 840779013227
- Country of Origin China
- Category Harness Accessories
Dimensions
Size | Universal |
Length | 2 1/4 in |
Details
Item | Suspension Trauma Relief Strap |
Material | Nylon |
Weight Capacity | 310 lb |
RFID Equipped | No |
For Use With | Hot Work Harnesses |
Features | Suspension Trauma Safety Straps |
Includes Padding | No |
Webbing Coating | Uncoated |
Webbing Material | Nylon |
Webbing Materials | Nylon |
Accessory Type | Flame Resistant Suspension Trauma Relief Strap |
Harness Application | Construction, General Industry |
Torso Connection Type | Mating |
Description
Suspension Trauma Relief Strap, Accessory Type Flame Resistant Suspension Trauma Relief Strap, Torso Connection Type Mating, For Use With Hot Work Harnesses, Hardware Material Not Applicable, Material Nylon, Seat Style Not Applicable, Size Universal, Webbing Coating Uncoated, Webbing Material Nylon, Weight Capacity 310 lb, Features Suspension Trauma Safety Straps, Harness Application Construction, General Industry, Includes Padding No, Length 2 1/4 in, RFID Equipped No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Portable Fall Arrest Post (DH-AP-1/)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-UW (669-C/36-RVFO-UW)
- FLAREALERT LED Road Flare, White LED, Clear Shell (WBP.2)
- CELLUCAP Bouffant Cap, Blue, Universal, PK100 (BI4HSBLDGRA)
- 3M DBI-SALA Derrick Belt, Pass Thru Buckle Connection, Universal (1000570)
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- 3M DBI-SALA Bosun Chair with Belt, L (1001134)
- 3M DBI-SALA Delta Comfort Pad, Universal (9501207)
- 3M DBI-SALA Suspension Trauma Safety Straps, 310 Cap Lbs, One, Fire Resistant (9505712)
- 3M DBI-SALA i-Safe Hardgoods HF RFID Tag, 25 PK (9505839)
- GEMTOR Bos N Chair (1164)
- 3M Dbi-Sala Fall Protection