Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Spreader Hook Positioning Assembly
Mfr # 2108403
Zoro # G0482977
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 310 lb
- Weight Capacity 310 lb
- Length 10 ft
- Standards ANSI Z359.1, Z359.12, OSHA 1910.66, 1926.502
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2108403
- Zoro # G0482977
- UPC # 648250162514
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 10 ft |
Details
Item | Snap Hook Separator |
Tensile Strength | 310 lb |
Weight Capacity | 310 lb |
Standards | ANSI Z359.1, Z359.12, OSHA 1910.66, 1926.502 |
Color | Gold |
Material | Steel |
For Use With | Carabiner |
Rescue System Component | Rope Spreader |
Line Material | Steel |
Hardware Material | Steel |
Product Type | Spreader Hook Positioning Assembly |
Description
Snap Hook Separator, Length 10 ft, Color Gold, For Use With Carabiner, Standards ANSI Z359.1, Z359.12, OSHA 1910.66, 1926.502, Hardware Material Steel, Product Type Spreader Hook Positioning Assembly, Weight Capacity 310 lb, Includes Not Applicable, Line Material Steel, Tensile Strength 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (GNPR-LG-1M)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- 3M DBI-SALA Locking Leg Pin for Tripod (8005046)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion Intermediate Bracket (7400008)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- GUARDIAN PURE SAFETY GROUP COLD SHRINK ATTACHMENT, 4.1 (COLDSH41X35)
- 3M Dbi-Sala Fall Protection