Shop All Tool Hanging Racks & Rails
3M Dbi-Sala
Spray Can, 4-7/64" W, 7-5/32" L
Mfr # 1500091
Zoro # G4432902
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Neoprene
- Color Yellow
- Length 7 5/32 in
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500091
- Zoro # G4432902
- UPC # 00852684931732
- Country of Origin Taiwan, Province of China
- Category Tool Hanging Racks & Rails
Dimensions
Length | 7 5/32 in |
Width | 4 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Can Holster |
Material | Neoprene |
Color | Yellow |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | Bottle, Spray Cans |
Installation Method | Manual |
Tool Attachment Method | Slip-On |
Brand and Series | 3M DBI-SALA |
Attachment Point Style | Sleeve |
Tethering Component | Attachment Point |
For Tool Type | Bottles, Cans |
Strap Color | Black, Yellow |
Tool End Connection | Sleeve |
Tethering End Connection | Carabiner |
D-Ring Material | Plastic |
Description
Can Holster, Attachment Point Style Sleeve, Color Yellow, D-Ring Material Plastic, Strap Color Black, Yellow, Tethering Component Attachment Point, Tethering End Connection Carabiner, Tool Attachment Method Slip-On, Tool End Connection Sleeve, Weight Capacity Not Applicable, Width 4 1/8 in, For Tool Type Bottles, Cans, Material Neoprene, Length 7 5/32 in, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-20 Torque Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-T20-1000x12)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D12,95R WMP35)
- HHIP 1/2 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0501)
- GEDORE Fixed Spanner Wrench, 45 to 50mm Capacity (40 Z 45-50)
- 3M DBI-SALA Spray Can / Bottle Holster with Clip2Clip Coil Tether (1500092)
- CRAWFORD PRODUCTS 17Spr Grip Organiz Bar, MN (SG5)
- ZORO SELECT Spool/Reel Rack, Add On, 98-1/2 H x 39-3/4 (RERC-A-338)
- MECHANICS TIME SAVER 12 in. Magna Rail (MRM200R)
- RACKEM MANUFACTURING Backpack Blower Trailer Rack (RA-4)
- UNDER THE ROOF Hang & Level Tool (100119)
- CRAWFORD Organizer Tool/Garage 8' (TH96)
- 3M Dbi-Sala Tool Hanging Racks & Rails