Shop All Lanyards and Lifelines
3M
DBI-SALA Smart Lock 30' Galvanized Steel Leading Edge Self-Retracting Lifeline 3503822
Mfr # 487S3503822
Zoro # G310779174
Free Shipping & Returns
$2,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 487S3503822
- Zoro # G310779174
- Country of Origin Unknown
- Category Lanyards and Lifelines
Description
Prevent dangerous falls with this 3M DBI-SALA Ultra-Lok 30' galvanized steel self-retracting lifeline 3504430. This lifeline keeps workers protected at industrial job sites such as construction sites drilling and service rigs and warehouses. It has a durable 30' galvanized steel cable with a 310 lb. capacity to support a variety of users.For ultimate durability this lifeline has a rugged thermoplastic housing with stainless steel components. It is lightweight for superior comfort and it is compact to stay out of the way. The ergonomic cable handle ensures easy connections. It has a swiveling loop to attach to anchorages and a swiveling snap hook on the lifeline to attach to harnesses. These swiveling components prevent tangling and twisting.This unit includes a brake that quickly senses speed helping to abruptly stop a fall within inches. For additional protection it has a reliable fall arrest dissipation system to limit the amount of force placed on the body during a fall. It also features an impact indicator to provide a clear visual cue that a lifeline has endured a fall and should be removed from service.This lifeline is complete with 3M connected safety ID technology. This safety system allows you to track your lifeline and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once. This unit has been tested to meet ANSI A10.32 ANSI Z359.1 ANSI Z359.14 OSHA 1910.66 and OSHA 1926.502 requirementsOverall Dimensions:Length: 30'Capacity: 310 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Bracket, U-Channel, 90 Degree (037-00055)
- JJ KELLER Notice, Non-Potable Water, OSHA Sign, 8001147 (8001147)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- MAGID Heater Beater 198KGT 28 oz Cotton Canvas Hot Mill Gloves, 12PK (198JKGT)
- 3M Rope Lifeline, with Snap Hook (1299992)
- 3M Self-Retracting Lifeline, 5 ft, 310 lb Weight Capacity (DL-REW-5)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590047)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M DBI-SALA Adjustable Web Lanyard, 5 ft., 310 lb. Weight Capacity (1231013)
- 3M Lanyards and Lifelines