Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Small Replacement Wear Pads, 1 in, Black
Mfr # 2110815
Zoro # G1615413
product price: $26.89
/pk 2, $13.45/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Color Black
- Visual Load Indicator No
- Hardware Material Thermoplastic
- Standards OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2110815
- Zoro # G1615413
- UPC # 00840779158492
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 1 in |
Details
Item | Small Replacement Wear Pads |
Color | Black |
Visual Load Indicator | No |
Hardware Material | Thermoplastic |
Standards | OSHA 1926.502 |
For Use With | Sliding Beam Anchor |
Lifeline Material | 1 in |
Description
Small Replacement Wear Pads, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snake Gaiters, Black, Plastic, PR (281-OD)
- ZING Sign, Danger Confined Space, 7x10, Adhesive (1977S)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- OMNIMED Double Glove Box Holder/Dispenser, Stainless Steel (305301)
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion Intermediate Bracket (7400008)
- 3M DBI-SALA PRO-Line Synthetic Horizontal Lifeline System (1200105)
- 3M DBI-SALA Harness Quick Connector, 6 ft., 420 lb Weight Capacity, Gold (3100088)
- 3M DBI-SALA O Ring Slide (9503880)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- SAFEWAZE 36" Rope Protector (018-9001)
- 3M Dbi-Sala Lanyard & Lifeline Accessories