Shop All Industrial Netting Systems
This Product is Discontinued
3M Dbi-Sala
Sinco Vertical Debris Net (Discontinued)
Mfr # 4100200
Zoro # G5389106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mesh Size 1/8 in
- Width 4 ft
- Length 100 ft
- Material Polyethylene
- Includes Net
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 4100200
- Zoro # G5389106
- UPC # 00648250161296
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 1/8 in |
Width | 4 ft |
Length | 100 ft |
Details
Item | Vertical Netting System |
Material | Polyethylene |
Includes | Net |
Standards | 1926.502, NFPA 701, OSHA 1926.500 |
Color | Orange |
Mounting Orientation | Vertical |
Includes Mounting Hardware | Yes |
Series | Sinco |
Brand and Series | 3M DBI-SALA Sinco |
Netting Type | Vertical Netting |
Protection Type | Debris |
Net System Component | Net |
Description
Vertical Netting System, Mesh Size 1/8 in, Netting Type Vertical Netting, Color Orange, Length 100 ft, Net System Component Net, Protection Type Debris, Standards 1926.502, NFPA 701, OSHA 1926.500, Mounting Orientation Vertical, Includes Net, Includes Mounting Hardware Yes, Material Polyethylene, Width 4 ft, Series Sinco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.