Shop All Industrial Netting Systems
This Product is Discontinued
3M Dbi-Sala
Sinco Conveyor Guard Net (Discontinued)
Mfr # 4100017
Zoro # G2041715
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mesh Size 1 in Square
- Width 3 ft
- Material Nylon
- Load Rating (Lb.) 1,000
- Characteristics Fire Retardant To NFPA 701 Standards. Material Load Rated To 1000 Foot Pounds And Incorporates A Mesh Twine Of 190 Pound Breaking Strength And A Border Rope Of .170 Diameter With 1,200 Lb Tensile Breaking Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 4100017
- Zoro # G2041715
- UPC # 00840779002627
- Country of Origin Canada
- Category Industrial Netting Systems
Dimensions
Mesh Size | 1 in Square |
Width | 3 ft |
Height (Ft.) | 50 |
Details
Item | Conveyor Netting |
Material | Nylon |
Load Rating (Lb.) | 1,000 |
Characteristics | Fire Retardant To NFPA 701 Standards. Material Load Rated To 1000 Foot Pounds And Incorporates A Mesh Twine Of 190 Pound Breaking Strength And A Border Rope Of .170 Diameter With 1,200 Lb Tensile Breaking Strength |
Accessory Type | Conveyor Netting |
Description
Conveyor Netting, Width 3 Ft, Height 50 Ft, Mesh Size 1 In Square, Nylon, Load Rating 1000 Lb, Fire Retardant To NFPA 701 Standards. Material Load Rated To 1000 Foot Pounds, Incorporates A Mesh Twine Of 190 Pound Breaking Strength And A Border Rope Of .170 Diameter With 1,200 Lb Tensile Breaking Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.