Shop All Industrial Netting Systems
3M Dbi-Sala
Sinco Adjust-A-Net Personnel Net
Mfr # 4100102
Zoro # G3147055
product price: $3,372.99
/ea
Free Shipping & Returns
$3,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 ft
- Mesh Size 3 1/2 in
- Length 50 ft
- Material Nylon
- Includes Hooks, Net, Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 4100102
- Zoro # G3147055
- UPC # 840779002702
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Width | 25 ft |
Mesh Size | 3 1/2 in |
Length | 50 ft |
Details
Item | Perimeter Netting,50 ft,Black |
Material | Nylon |
Includes | Hooks, Net, Straps |
Standards | ANSI A10.11, OSHA 1926.105 |
Color | Black |
Brand and Series | 3M DBI-SALA Sinco Adjust-A-Net |
Maximum Fall Distance | 25 ft |
Net System Component | Net |
Mounting Orientation | Horizontal |
Netting Type | Perimeter Netting |
Series | Sinco Adjust-A-Net |
Protection Type | Worker |
Includes Mounting Hardware | Yes |
Description
Perimeter Netting,50 ft,Black, Mesh Size 3 1/2 in, Netting Type Perimeter Netting, Color Black, Length 50 ft, Net System Component Net, Protection Type Worker, Standards ANSI A10.11, OSHA 1926.105, Mounting Orientation Horizontal, Includes Hooks, Net, Straps, Includes Mounting Hardware Yes, Material Nylon, Maximum Fall Distance 25 ft, Width 25 ft, Series Sinco Adjust-A-Net
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 4"Wx4"H Bins Pack of 50 (DSB101)
- CRAWFORD Zinc Plated Silver Steel 4 in. Peg Hooks (14340-50)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 48 in H (EMDC-361848-95)
- VIDEO MOUNT PRODUCTS Vertical Wall Cabinet (ERVWC-5U36)
- TARPS NOW Debris Netting Clips 100 Quantity (TADNC100)
- JAYDEE BOEN Safety Netting, Black, FR, 4ftX150ft (SN-20006)
- VESTIL Nylon Pallet Rack Netting (PRN-123-4)
- GUARDIAN EQUIPMENT Vertical Netting System, 150 ft L, 48 in W (70001)
- XTARPS CORPORATION. Xtarps, MN-DN-2024, Debris Safety Netting, 20'H x 24'W, Black (MN-DN-2024)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 4' x 150' (NFR-4150-X)
- GLOBAL INDUSTRIAL Pallet Rack Netting, One Bay, 99inW x 48inH, 4in Sq. Mesh, 2500 lb Rating (248433A)
- 3M Dbi-Sala Industrial Netting Systems