Shop All Lanyards and Lifelines
3M Dbi-Sala
Shockwave2 Web Shock Absorbing Lanyard
Mfr # 1244420
Zoro # G1270991
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244420
- Zoro # G1270991
- UPC # 840779011223
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Shock Absorbing Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Shockwave2 Web Shock Absorbing Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- BRADY Danger Sign, 3-1/2X5", R and BK/WHT, HV (84875)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100596)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100554)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- 3M Dbi-Sala Fall Protection