Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Shockwave2 6 Choker, 2000114 Ends
Mfr # 1244344
Zoro # G1270949
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244344
- Zoro # G1270949
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Shockwave2 6 Choker, 2000114 Ends |
Weight Capacity | 310 lb |
Number of Rescue Rings | 0 |
Description
Shockwave2 6 Choker,2000114 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflalum Danger Keep Out, 10"x7", Height: 7 in (LCU4-0209-RA_10X7)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-8-5)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 090)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6118030)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- 3M DBI-SALA Trolley, Stainless Steel (2103147)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401033)
- 3M DBI-SALA Safety Cable Guide, 6 9/10 in, 310 lb Weight Capacity (6100400)
- 3M DBI-SALA PRO Pack Pack Rope Shock Absorber, Grey, 18-1/2 in. (47cm) (1340260)
- GUARDIAN EQUIPMENT Two-Way Standing Seam Roof Clamp (10600)
- 3M Dbi-Sala Fall Protection