Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Shockwave2 6 2100045 Ends
Mfr # 1244307
Zoro # G1271140
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244307
- Zoro # G1271140
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Shockwave2 6 2100045 Ends |
Weight Capacity | 310 lb |
Number of Rescue Rings | 0 |
Description
Shockwave2 6 2100045 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- SCRUB ZONE Scrub Pants, 2XL, Ceil Blue, 4.25 oz. (85221)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 100 PK, Ivory (TLF42100)
- STRANCO Die-Cut Reflective Number Label, 0 (DWR-SINGLE-8-0)
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- 3M DBI-SALA PRO Pack Pack Rope Shock Absorber, Grey, 18-1/2 in. (47cm) (1340260)
- 3M DBI-SALA Choker Anchor Cable, 6 ft, 310 lb Weight Capacity (5900551)
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- 3M DBI-SALA Cab Mount Bracket, 4-1/4", Silver/Gold (3100089)
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- HONEYWELL MILLER Cable Vertical Safety System, 7 ft, 310 lb Weight Capacity, Silver (TRTB-7/)
- 3M Dbi-Sala Fall Protection