Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Shockwave2 6 2100045, 9502058 Ends
Mfr # 1244325
Zoro # G0480326
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244325
- Zoro # G0480326
- UPC # 840779045952
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Shockwave2 6 2100045, 9502058 Ends |
Weight Capacity | 310 lb |
Number of Rescue Rings | 0 |
Description
Shockwave2 6 2100045,9502058 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- BRADY Bilingual Safety Sign, 10" H, 14" W, Plastic, Rectangle, English, Spanish, 125509 (125509)
- PICKARDT Steel Stamp Number Set, 1/4" (PIC-HSS-0-9-6mm)
- SAFETYPOSTER.COM Safety Pstr, Ergonomic Solutions Help, ENG (SW0177)
- 3M DBI-SALA Stanchion (7400001)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- 3M DBI-SALA Locking Leg Pin for Tripod (8005046)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- KONG USA Rutor Crampon Aluminum Automatic (8A410A000KK)
- 3M Dbi-Sala Fall Protection