3M

DBI-SALA ShockWave2 6' 100% Tie-Off Stretch Web Shock-Absorbing Lanyard 1244412


product price: $551.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Equip your fall protection system with this 3M DBI-SALA ShockWave Force2 6' 100% tie-off rescue stretch web shock-absorbing lanyard 1246032. This lanyard allows for 100% tie-off ensuring workers are always safe and protected. It is designed to allow users to tie-off at the foot level for use where an overhead anchor point is not available. It provides up to a 12' free fall for workers between 130 to 310 lb. and up to a 6' free fall for workers between 311 and 420 lb.This unit is compact to stay out of the way and it is lightweight for superior comfort. The lanyard is made of abrasion-resistant heavy-duty polyester webbing for ultimate durability. For extra protection this webbing is fire resistant. This unit is easy to attach thanks to the user-friendly self-locking snap hooks.This unit includes a Vectran energy absorption system which helps to stop a fall and limit the amount of force placed on the body during the fall. It also features an impact indicator to provide a clear visual cue that it has endured a fall and should be removed from service. This lanyard has been tested to meet ANSI A10.32 ANSI Z359.1 ANSI Z359.13 ASTM F887 OSHA 1910.66 and OSHA 1926.5023M requirements.Overall Dimensions:Length: 6'Capacity: 420 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.