Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Shockwave2 100 6 K Choker, 2 2109193 Ends
Mfr # 1246532
Zoro # G1271271
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Color Black
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1246532
- Zoro # G1271271
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Shockwave2 100 6 K Choker, 2 2109193 Ends |
Weight Capacity | 310 lb |
Color | Black |
Number of Rescue Rings | 0 |
Description
Shockwave2 100 6 K Choker,2 2109193 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8 in H, 18 in W, PETG, V-Shape Projection, English, 480Y86 (480Y86)
- HAWS Portable Emergency Eyewash, 15 gal. (7603)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Black, 21", 100/Bag (109HPI-21-BK-1BG)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (H-803SFV-UV)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- HONEYWELL MILLER Anchor Beam (8814-12/)
- 3M Dbi-Sala Lanyard & Lifeline Accessories