Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Shockwave2 100 6 9502195, 2 2000114 Ends
Mfr # 1244415
Zoro # G1270985
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244415
- Zoro # G1270985
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Shockwave2 100 6 9502195, 2 2000114 Ends |
Weight Capacity | 310 lb |
Number of Rescue Rings | 0 |
Description
Shockwave2 100 6 9502195,2 2000114 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- HUBBELL LIGHTING Compass Lighting CCR LED Combo Exit/Emergency Unit, Red Letters, White, Ni-Cad Battery (CCR)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4500/S/MAK)
- RUBBER-CAL "Bring a 5lbs. Steak!" Dog Door Mat, 18 by 30-Inch (10-106-026)
- 3M DBI-SALA Stanchion (7400001)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA Cable Sleeve, 7 in, 310 lb Weight Capacity, Silver (6160030)
- KONG USA Rutor Crampon Aluminum Automatic (8A410A000KK)
- 3M Dbi-Sala Fall Protection