Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., Yellow (Discontinued)
Mfr # 1246193
Zoro # G8918183
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Connection Snap Hook
- Series EZ Stop(TM)
- Number of Legs 2
- For Use With Full Body Harness
- Harness Hook Gate Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1246193
- Zoro # G8918183
- UPC # 00840779098118
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Working Length | 6 ft. |
Strap Width | 1-3/8" |
Extended Fall Length | 10 ft. |
Harness Connection Gate Opening Size | 3/4" |
Max. Working Length | 6 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Harness Connection Gate Opening Size 3/4 in, Includes Rescue Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.