Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock-Absorbing Lanyard, 6 ft., Yellow
Mfr # 1246159
Zoro # G0604880
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Snap Hook
- Length 6 ft.
- Color Yellow
- Hardware Material Steel
- Standards ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1246159
- Zoro # G0604880
- UPC # 840779097814
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4" |
Adjustable Length | No |
Max. Working Length | 6 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-1/4"H (3KALHGRN-0491)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (11-800)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- SHOWA CoatedGlove, Blk/Gr, 2XL, VF, 160F90, PR (381XXL-10-V)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- 3M DBI-SALA Tagline (7211858)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100528)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231106)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100591)
- HONEYWELL MILLER Vertical Lifeline, 75 ft., Blue, Gray (300L-Z7/75FTBL)
- 3M Dbi-Sala Lanyards and Lifelines