Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., Yellow
Mfr # 1246153
Zoro # G5179361
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Aluminum Snap Hook
- Strap Width 1-3/8"
- Standards ANSI Z359.13, A10.32, OSHA
- Max. Working Load 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1246153
- Zoro # G5179361
- UPC # 00840779097760
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1-3/8" |
Extended Fall Length | 10 ft. |
Working Length | 6 ft. |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Max. Working Length | 6 ft |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Cart Pkg w/Tray, Closed for Maint (PL4007T)
- NMC Eye Wash Station 3-View Sign, VS7W (VS7W)
- JJ KELLER Vehicle Height 13 ft., Reverse Image Sign (8001230)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100551)
- 3M DBI-SALA Self Retracting Lifeline, 30 ft, 310 lb (3503881)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- 3M DBI-SALA Tagline (7211858)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3500091)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-02/6FT)
- 3M Dbi-Sala Fall Protection