Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., Yellow
Mfr # 1246152
Zoro # G5180007
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material Web
- Harness Connection Snap Hook
- Visual Load Indicator Yes
- Harness Hook Gate Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1246152
- Zoro # G5180007
- UPC # 00840779097760
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1-3/8" |
Extended Fall Length | 10 ft. |
Working Length | 6 ft. |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series EZ Stop(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY SAFETY WORKS Headgear with Faceshield, Adjustable Headgear (10103487)
- AZUSA SAFETY Bluwolf Cut Resistant 18 ga.ANSI A4 Gloves, Polyurethane Palm Coating/TPR Knuckle/Finger Guards, M (BW4030)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Medium (12 pair) (48-73-8911B)
- HONEYWELL SERVUS Mid-Calf, Sz 6, 15" H, Tan, Stl, PR (22214/6)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100525)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100544)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246525)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906TB3)
- 3M Dbi-Sala Fall Protection