Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., Yellow
Mfr # 1244321
Zoro # G9557156
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Snap Hook
- Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
- Hardware Material Steel
- Number of Legs 1
- Series ShockWave(TM)2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244321
- Zoro # G9557156
- UPC # 648250161746
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Max. Working Length | 6 ft |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28250)
- WAVIAN Black Steel Gas Can Holder (2792)
- MAGID Economy Size Lens Cleaning Station (M200D)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246417)
- 3M DBI-SALA Self Retracting Lifeline - Cable, 6 ft, Red (3590015)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500282)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100546)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M Dbi-Sala Lanyards and Lifelines