Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft, Yellow
Mfr # 1244306
Zoro # G102539009
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft
- Series ShockWaveâ„¢2
- Weight Capacity 130-310 lbs. (59-141kg)
- Color Yellow
- Material Polyester Tubular Web
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244306
- Zoro # G102539009
- UPC # 648250160992
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft |
Details
Item | Shock Absorbing Lanyard |
Series | ShockWaveâ„¢2 |
Weight Capacity | 130-310 lbs. (59-141kg) |
Color | Yellow |
Material | Polyester Tubular Web |
Harness Connection | Snap Hook |
Anchorage End Connection | Snap Hook |
Type | Variable/Elastic |
Number of Legs | 1 |
Hardware Material | Hook: Zinc Plated Steel |
For Use With | Connected Safety ID Equipped |
Standards | ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502 |
Description
DBI/SALA® SHOCKWAVE 2 ABSORBING LANYARD WITH SNAP HOOKS SHOCKWAVE2 SHOCK ABSORBING LANYARD - MODEL # 1244306. 6 FT. (1.8M) SINGLE-LEG WITH TUBULAR WEB AND SNAP HOOKS AT EACH END. FEATURES:
- 6 FT. (1.8M) SINGLE-LEG LANYARD STRETCHES IN REACTION TO YOUR MOVEMENTS ABRASION RESISTANT POLYESTER TUBULAR WEBBING USER FRIENDLY SELF LOCKING SNAP HOOKS AT EACH END ENERGY ABSORBING DESIGN LIMITS FALL ARREST FORCES BUILT-IN IMPACT INDICATOR PROTECTED LABELS, EQUIPPED WITH I-SAFE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Blk (102776-001-38x32)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Gray, Red, 6 PK (38424)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Medium (11472)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500282)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft, Red (1341050)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234092)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100544)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100542)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100530)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Gray (933KR-Z7/6FTBK)
- 3M Dbi-Sala Fall Protection