Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., Gray
Mfr # 1244675
Zoro # G2499341
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Snap Hook
- Includes (2) 5000 Lb. Carabiners
- Line Material Polyester
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244675
- Zoro # G2499341
- UPC # 00648250161159
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 10 ft. |
Strap Width | 1-7/8" |
Working Length | 6 ft. |
Max. Working Length | 6 ft |
Harness Connection Gate Opening Size | 3/4 in |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Tie-Back, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (96781M)
- LYLE Reflective Combustible Dust Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0658-RA_14X10)
- NMC Winding Road Arrow Left Sign (TM241K)
- WEATHERTECH Outdoor Mat 48" x 30", ODM2G (ODM2G)
- 3M DBI-SALA Adjustable Web Lanyard, 3 ft., Yellow (1231011)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion with Base (7400047)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft, Red (1341050)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS88590)
- 3M Dbi-Sala Fall Protection