Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., Gray
Mfr # 1241462
Zoro # G4956341
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Snap Hook
- Extended Fall Length 10 ft.
- Locking Anchorage Connection Hook Type Rebar Hook
- For Use With Full-Body Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1241462
- Zoro # G4956341
- UPC # 00840779107629
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 10 ft. |
Working Length | 6 ft. |
Strap Width | 1-3/8" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Aluminum, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Retrax(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL (FRTC4B-3XL)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-029)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- 3M DBI-SALA Lifeline, 9 ft., 420 lb. Weight Capacity (3101373)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100537)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- 3M DBI-SALA Self-Retracting Lifeline (3500278)
- GEMTOR 3 ft.L Shock Absorbing Lanyard (SP1101L3)
- 3M Dbi-Sala Lanyards and Lifelines