Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., Black
Mfr # 1246525
Zoro # G3729835
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material Nomex®/Kevlar® Web
- Harness Connection Snap Hook
- Locking Harness Connection Hook Type Snap
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1246525
- Zoro # G3729835
- UPC # 00648250161425
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Working Length | 6 ft. |
Strap Width | 2" |
Extended Fall Length | 10 ft. |
Max. Working Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Harness Connection Gate Opening Size | 3/4 in |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Description
Arc Flash Rated Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Kevlar/Nomex, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- ZORO SELECT Spray Hood, Natural, Canvas, Universal (2AJT9)
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Lrg (40152-L)
- 3M DBI-SALA Lanyard, 2 ft., Blue (1231470)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100537)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101374)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100530)
- SAFEWAZE PRO 25' Vertical Lifeline (FS700-25)
- 3M Dbi-Sala Fall Protection