3M Dbi-Sala

Shock Absorbing Lanyard, 6 ft., Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lanyards and Lifelines

Key Features

  • Locking Harness Connection Hook Type Web Loop
  • Hardware Material Alloy Steel
  • Extended Fall Length 10 ft.
  • Standards ANSI Z359, OSHA, ASTM-F887-05
  • Anchorage Hook Type Rebar Hook
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Extended Fall Length 10 ft.
Strap Width 2"
Length 6 ft.
Adjustable Length No
Max. Working Length 6 ft
Maximum Working Length 6 ft

Description

Arc Flash Rated Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar/Nomex, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Kevlar, Nomex, Maximum Working Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products