Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity
Mfr # 1244448
Zoro # G0620140
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Snap Hook
- Length 6 ft.
- Weight Capacity 310 lb.
- Series ShockWave(TM)2
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244448
- Zoro # G0620140
- UPC # 840779007370
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Harness Connection | Snap Hook |
Item | Shock Absorbing Lanyard |
Weight Capacity | 310 lb. |
Series | ShockWave(TM)2 |
Number of Rescue Rings | 0 |
Anchorage End Connection | Rebar Hook |
Harness End Connection | Snap Hook |
Description
Shock Absorbing Lanyard W/Saflok
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Tag, Pk25 (RPT100G)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34RB (ESN34RB)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJW9)
- SIGNMISSION OSHA Sign, Face Ladder & Climb Slowly Do, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-WS-D-35-V-13177-10PK)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- 3M DBI-SALA Adjustable Web Lanyard, 3 ft., Yellow (1231011)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100263)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246153)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231106)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- 3M Dbi-Sala Lanyards and Lifelines