Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (Discontinued)
Mfr # 1241481
Zoro # G0620831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Connection Snap Hook
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Length 6 ft.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1241481
- Zoro # G0620831
- UPC # 840779011070
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Harness Connection | Snap Hook |
Max. Working Load | 310 lb. |
Item | Shock Absorbing Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Anchorage End Connection | Rebar Hook |
Description
Ez Stop Lanyard,Retrax,Retracts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.