Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 5 ft, Red
Mfr # 1340181
Zoro # G1271719
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series PROâ„¢ Pack
- Material Polyester Web
- Harness Connection Snap Hook
- Max. Working Load 310 lb.
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1340181
- Zoro # G1271719
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 5 ft |
Details
Series | PROâ„¢ Pack |
Material | Polyester Web |
Harness Connection | Snap Hook |
Item | Shock Absorbing Lanyard |
Max. Working Load | 310 lb. |
Color | Red |
Weight Capacity | 130-310 lbs. (59-141kg) |
Number of Legs | 2 |
Standards | ANSI A10.32, OSHA 1910.66, OSHA 1926.502 |
Hardware Material | Hook: Zinc Plated Steel |
Type | Fixed |
Number of Rescue Rings | 0 |
Anchorage End Connection | Rebar Hook |
Harness End Connection | Snap Hook |
Description
S/A Pro Web 100 5 9502573,2 2000118 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 3XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (28-507)
- ZORO SELECT Hand Stamp, 5/16 In, Combo Set (20Y597)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100536)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100531)
- MSA SAFETY Lanyard, 6 ft., Gray (10193560)
- 3M Dbi-Sala Lanyards and Lifelines