Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Shock Absorbing Lanyard, 3 ft., Yellow (Discontinued)
Mfr # 1246012
Zoro # G5175895
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Connection Snap Hook
- Extended Fall Length 7 ft.
- Anchorage Hook Type Snap Hook
- Strap Width 3/4"
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1246012
- Zoro # G5175895
- UPC # 00840779097166
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Extended Fall Length | 7 ft. |
Strap Width | 3/4" |
Working Length | 3 ft. |
Length | 3 ft. |
Max. Working Length | 3 ft. |
Harness Connection Gate Opening Size | 3/4" |
Adjustable Length | No |
Maximum Working Length | 3 ft |
Description
Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 3 ft, Harness Connection Gate Opening Size 3/4 in, Includes Rescue Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.