Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline - Cable, 30 ft, 310 lbs. (141 kg) Weight Capacity
Mfr # 3504430
Zoro # G204874374
product price: $2,313.99
/ea
Free Shipping & Returns
$2,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Cable
- Harness Connection Carabiner
- Hardware Material Zinc Plated Steel
- Anchorage End Connection Swivel Snap Hook
- Weight Capacity 310 lbs. (141 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3504430
- Zoro # G204874374
- UPC # 648250166222
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft |
Size | 10.50 x 6.90 x 3.10 in |
Details
Material | Galvanized Cable |
Harness Connection | Carabiner |
Item | Self Retracting Lifeline - Cable |
Hardware Material | Zinc Plated Steel |
Anchorage End Connection | Swivel Snap Hook |
Weight Capacity | 310 lbs. (141 kg) |
Housing Material | Urethane Thermoplatic |
Standards | ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502 |
For Use With | Connected Safety ID Equipped |
Series | Ultra-Lok™ |
Harness End Connection | Carabiner |
Description
Srl ultra-lok 30' galv stainless steel working components for corrosion resistance limits arresting forces to 900 lbs or less reserve lifeline retention system for added safety self-locking swivel snap hook with impact indicator swiveling anchorage loop to prevent twisting of lifeline
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R20)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- OPEN ROAD Hi Vis Vest, Class 2, S/M, Lime (U6110G-S/M)
- ALLEGRO INDUSTRIES Respirator Storage Cabinet, Black/Yellow (29369)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500286)
- 3M DBI-SALA Rope Lifeline, 100 ft., White (1202842)
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- 3M DBI-SALA Adjustable Positioning Lanyard, 8 ft., Blue (1234086)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234092)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- 3M Dbi-Sala Lanyards and Lifelines