Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 8 ft L, 420 lb
Mfr # 3100617
Zoro # G510437096
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 2
- Series DBI-SALA(R) Nano-Lok(TM)
- Weight Capacity 420 lb
- Anchoring Location Overhead or Foot Level
- Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100617
- Zoro # G510437096
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Length | 8 ft |
Details
Number of Legs | 2 |
Series | DBI-SALA(R) Nano-Lok(TM) |
Weight Capacity | 420 lb |
Anchoring Location | Overhead or Foot Level |
Item | Self Retracting Lifeline |
Anchorage End Connection Type | Quick-Connect |
Harness End Connection | Quick-Connect |
Description
Self Retracting Lifeline, Anchoring Location Overhead or Foot Level, Anchorage End Connection Type Quick-Connect, Harness End Connection Quick-Connect, Lifeline Length 8 ft, Number of Legs 2, Weight Capacity 420 lb, Series DBI-SALA(R) Nano-Lok(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-1ULTRA)
- ALLEGRO INDUSTRIES Helmet, Universal, Green (NV2000HC)
- PRESCO Presco Striped Flagging Tape (SWB-373)
- 3M Hlf Msk Resp 6502, M, Filter, P100, PK2 (29WT66-4JG27)
- 3M DBI-SALA Fixed Positioning, 3 in, Yellow (1231103)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100546)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- 3M Dbi-Sala Fall Protection