Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 8 ft, 310 lb
Mfr # 3500286
Zoro # G409228088
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DBI SALA
- Weight Capacity 310 lb
- SRL Housing Material Nylon
- Anchoring Location Overhead or Foot Level
- Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3500286
- Zoro # G409228088
- UPC # 00648250243541
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Diameter | 1/4 in |
Details
Series | DBI SALA |
Weight Capacity | 310 lb |
SRL Housing Material | Nylon |
Anchoring Location | Overhead or Foot Level |
Number of Legs | 2 |
Item | Self Retracting Lifeline |
ANSI SRL Type | SRL-P |
Minimum User Weight | 130 lb |
Anchorage End Connection Material | Aluminum |
Anchorage End Connection Type | Carabiner |
Sealed | Yes |
Harness End Connection | Quick-Connect |
Other Standards | ISO 9001 |
Harness End Connection Material | Aluminum |
RFID Equipped | Yes |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Lifeline Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Method | Self |
ANSI SRL Class (2021) | Class 2 |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, Rebar Hook Gate Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TONY LAMA BOOT CO 8 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 80 D)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- MOLDEX AirWave Series Disposable Respirators with SmartStrap, 10Dispenser, 10PK (4600)
- MCR SAFETY Economy Leather Driver Gloves, Medium, Beige, (3215M)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100526)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- 3M DBI-SALA Rope Lifeline with Snap Hook, 30 ft, 310 lbs. (141 kg) Weight Capacity (1202754)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246527)
- 3M DBI-SALA Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity (1202794)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100540)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100523)
- 3M Dbi-Sala Lanyards and Lifelines