Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 8 ft, 310 lb
Mfr # 3500285
Zoro # G209228097
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Weight Capacity 310 lb
- SRL Housing Material Nylon
- Series DBI SALA
- Anchoring Location Overhead or Foot Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3500285
- Zoro # G209228097
- UPC # 00648250243534
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Length | 8 ft |
Lifeline Diameter | 1/4 in |
Details
Weight Capacity | 310 lb |
SRL Housing Material | Nylon |
Series | DBI SALA |
Anchoring Location | Overhead or Foot Level |
Item | Self Retracting Lifeline |
Number of Legs | 2 |
Anchorage End Connection Type | Snap Hook |
Minimum User Weight | 130 lb |
Sealed | Yes |
ANSI SRL Type | SRL-P |
Harness End Connection Material | Steel |
Harness End Connection | Quick-Connect |
Anchorage End Connection Material | Aluminum |
RFID Equipped | Yes |
Other Standards | ISO 9001 |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Lifeline Material | Steel |
ANSI SRL Class (2021) | Class 2 |
Rescue Method | Self |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, Rebar Hook Gate Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG59-115D)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L YL (B33C-4000-8591-YL)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100533)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246418)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100525)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- 3M Dbi-Sala Lanyards and Lifelines