Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 8 ft, 310 lb
Mfr # 3500277
Zoro # G409228071
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DBI SALA
- Anchoring Location Overhead or Foot Level
- Length 8 ft.
- Number of Legs 2
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3500277
- Zoro # G409228071
- UPC # 00648250243459
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Length | 8 ft |
Rebar Hook Gate Opening Size | 2 3/8 in |
Lifeline Diameter | 1/4 in |
Details
Item | Self Retracting Lifeline |
Series | DBI SALA |
Anchoring Location | Overhead or Foot Level |
Number of Legs | 2 |
Weight Capacity | 310 lb |
SRL Housing Material | Nylon |
Anchorage End Connection Type | Rebar Hook |
Sealed | Yes |
Minimum User Weight | 130 lb |
ANSI SRL Type | SRL-P |
Harness End Connection Material | Steel |
Anchorage End Connection Material | Aluminum |
Harness End Connection | Quick-Connect |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Other Standards | ISO 9001 |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
RFID Equipped | Yes |
ANSI SRL Class (2021) | Class 2 |
Lifeline Material | Steel |
Rescue Method | Self |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, Rebar Hook Gate Opening Size 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC5B-02-S)
- CHICAGO PROTECTIVE APPAREL Welding Gloves, Split Leather Palm, PR (901-ALUM-J)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- MSA SAFETY Visor, Green, Polycarbonate (10115850)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1241462)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100541)
- 3M DBI-SALA Horizontal Lifeline, 60 ft, Blue (7605060)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100543)
- HONEYWELL MILLER TITAN 50 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/50FT)
- 3M Dbi-Sala Fall Protection