Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 7 ft, 310 lb
Mfr # 3500283
Zoro # G009228099
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Anchoring Location Overhead or Foot Level
- Number of Legs 2
- Series DBI SALA
- SRL Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3500283
- Zoro # G009228099
- UPC # 00648250243510
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 7 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Diameter | 1/4 in |
Details
Weight Capacity | 310 lb |
Anchoring Location | Overhead or Foot Level |
Number of Legs | 2 |
Series | DBI SALA |
Item | Self Retracting Lifeline |
SRL Housing Material | Nylon |
ANSI SRL Type | SRL-P |
Anchorage End Connection Type | Comfort Grip Rebar Hook |
Sealed | Yes |
Minimum User Weight | 130 lb |
Harness End Connection Material | Steel |
Harness End Connection | Quick-Connect |
Anchorage End Connection Material | Aluminum |
RFID Equipped | Yes |
Rescue Method | Self |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
ANSI SRL Class (2021) | Class 2 |
Lifeline Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Other Standards | ISO 9001 |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Comfort Grip Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 7 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, Rebar Hook Gate Opening Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, Stick, M/8, PR (1810-4)
- CAT FOOTWEAR Threshold Wp Steel Toe 6", 12, M, PR (P90935)
- CONDOR Belt, Lifting, S, Black (6T562)
- BRADY Label (B33-184-483-ANSIWA)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503882)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101366)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- SUPER ANCHOR SAFETY 48"x2"x13,600lb Tensile Strength Orange Tie-Off Strap w/Slotted D-ring +Loop End +Concrete Sleeve. (6054-DC)
- 3M Dbi-Sala Lanyards and Lifelines