Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 6 ft, 310 lb
Mfr # 3100545
Zoro # G809228060
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 7/8 ft
- Anchoring Location Overhead Only
- SRL Housing Material Nylon
- Weight Capacity 310 lb
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100545
- Zoro # G809228060
- UPC # 00648250242469
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 7/8 ft |
Lifeline Length | 6 7/8 ft |
Lifeline Width | 3/4 in |
Details
Anchoring Location | Overhead Only |
Item | Self Retracting Lifeline |
SRL Housing Material | Nylon |
Weight Capacity | 310 lb |
Number of Legs | 1 |
Series | DBI SALA |
ANSI SRL Type | SRL-P |
Minimum User Weight | 130 lb |
Anchorage End Connection Type | Rebar Hook |
Sealed | Yes |
Harness End Connection | Snap Hook |
RFID Equipped | Yes |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Harness End Connection Material | Steel |
Rescue Mode | Lower, Raise |
Rescue Method | Self |
Anchorage End Connection Material | Steel |
Lifeline Material | Polyester |
ANSI SRL Class (2021) | Class 1 |
Other Standards | ISO 9001 |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 7/8 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, Rebar Hook Gate Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, 2XL/3XL (491T15)
- DANNER Chelsea Boot, EE, 10, Brown, PR (15484-10EE)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (UT2952M)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- 3M DBI-SALA 3M™ Protecta® Rebel™ Twin-Leg Self Retracting Lifeline, Steel Rebar Hook, 6' (3100414)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100532)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231016)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Yellow (1244456)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246530)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1299997)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246418)
- 3M Dbi-Sala Fall Protection