Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 6 ft, 310 lb
Mfr # 3100544
Zoro # G009228105
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 1
- Anchoring Location Overhead Only
- Series DBI SALA
- Weight Capacity 310 lb
- Length 6 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100544
- Zoro # G009228105
- UPC # 00648250242452
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 3/4 ft |
Lifeline Length | 6 3/4 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Width | 3/4 in |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 3/4 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, Rebar Hook Gate Opening Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (NTG-05-008)
- NMC Danger Eye Protection Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D523PB)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100553)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234071)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100537)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906TB3)
- 3M Dbi-Sala Fall Protection