Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 6 ft, 310 lb
Mfr # 3100543
Zoro # G309228102
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Series DBI SALA
- Number of Legs 1
- SRL Housing Material Nylon
- Anchoring Location Overhead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100543
- Zoro # G309228102
- UPC # 00648250242445
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 1/2 ft |
Lifeline Length | 6 1/2 ft |
Lifeline Width | 3/4 in |
Details
Weight Capacity | 310 lb |
Series | DBI SALA |
Number of Legs | 1 |
SRL Housing Material | Nylon |
Anchoring Location | Overhead Only |
Item | Self Retracting Lifeline |
Minimum User Weight | 130 lb |
Sealed | Yes |
ANSI SRL Type | SRL-P |
Anchorage End Connection Material | Steel |
Rescue Mode | Lower, Raise |
Anchorage End Connection Type | Snap Hook |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Lifeline Material | Polyester |
RFID Equipped | Yes |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Method | Self |
Harness End Connection | Snap Hook |
ANSI SRL Class (2021) | Class 1 |
Harness End Connection Material | Steel |
Other Standards | ISO 9001 |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 1/2 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, Rebar Hook Gate Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Anti Fog Lens Cleaning Wipes 100 Pack, 1ct (890100NMWA)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-1)
- NMC Fire Extinguisher Sign (FXFMA)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500286)
- 3M DBI-SALA Adjustable Web Lanyard, 3 ft., Yellow (1231011)
- 3M DBI-SALA Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity (7600505)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100547)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100261)
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Lanyard, 6'L, Snaphooks (C351100)
- 3M Dbi-Sala Fall Protection