Shop All Lanyards and Lifelines
3M Dbi-Sala
Self-Retracting Lifeline, 420 lb Weight Capacity, Black
Mfr # 3100583
Zoro # G510354379
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Number of Legs 2
- Series DBI-SALA
- Color Black
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100583
- Zoro # G510354379
- UPC # 00648250242841
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Width | 3/4 in |
Details
SRL Housing Material | Nylon Thermoplastic |
Number of Legs | 2 |
Series | DBI-SALA |
Color | Black |
Visual Load Indicator | Yes |
Anchoring Location | Overhead Only |
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection Material | Steel |
ANSI SRL Type | SRL-P |
Replaceable Lifeline | Yes |
RFID Equipped | Yes |
Harness End Connection | Snap Hook |
ANSI SRL Class (2021) | Class 1 |
Minimum Weight Capacity | 130 lb |
Rescue Method | Self |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.14-2021 |
Anchorage End Connection Material | Steel |
Rescue Mode | Lower, Raise |
Anchorage End Connection Type | Snap Hook |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 8 ft, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI-SALA, ANSI Standards Met ANSI Z359.14-2021, ASTM Standards Met ASTM F887, Color Black, Lifeline Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug Swivel, FNPTxFNST, 2-1/2 In (6AKD6)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LTLL)
- 5.11 Tactical Rain Jacket, Unisex, Black, XL (48098)
- DELTA PLUS Faceshield Visor, PCU, 10inHx3/16inW (FS18GL)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100550)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244650)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234089)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100536)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219292)
- 3M Dbi-Sala Fall Protection