Shop All Lanyards and Lifelines
3M Dbi-Sala
Self-Retracting Lifeline, 420 lb Weight Capacity, Black
Mfr # 3100581
Zoro # G810354420
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchoring Location Overhead Only
- Number of Legs 2
- Series DBI-SALA
- SRL Housing Material Nylon Thermoplastic
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100581
- Zoro # G810354420
- UPC # 00648250242827
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Length | 8 ft |
Lifeline Width | 3/4 in |
Details
Anchoring Location | Overhead Only |
Number of Legs | 2 |
Series | DBI-SALA |
SRL Housing Material | Nylon Thermoplastic |
Weight Capacity | 420 lb |
Color | Black |
Visual Load Indicator | Yes |
Item | Self-Retracting Lifeline |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Harness End Connection Material | Aluminum |
RFID Equipped | Yes |
Replaceable Lifeline | Yes |
Harness End Connection | Carabiner |
ANSI SRL Class (2021) | Class 1 |
Anchorage End Connection Material | Steel |
Rescue Method | Self |
ANSI Standards Met | ANSI Z359.14-2021 |
Minimum Weight Capacity | 130 lb |
ANSI SRL Type | SRL |
Rescue Mode | Lower, Raise |
Anchorage End Connection Type | Rebar Hook |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI-SALA, ANSI Standards Met ANSI Z359.14-2021, ASTM Standards Met ASTM F887, Color Black, Lifeline Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- NEWSTRIPE Stencil, Large Fedreral Arrow Kit, 1/8" (10004361)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion with Base (7400056)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Yellow (1244456)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100592)
- 3M DBI-SALA 3M„¢ DBI-SALA® Nano-Lok„¢ Arc Flash Self Retracting Lifeline, Anchor Hook, Carabiner 8' (3101575)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- 3M DBI-SALA Shock Pack, 6 in, Red (1341001)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- 3M Dbi-Sala Lanyards and Lifelines