Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline
Mfr # 3503890
Zoro # G712217519
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Color Blue
- Harness End Connection Snap Hook
- Harness End Connection Material Steel
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3503890
- Zoro # G712217519
- UPC # 00648250244531
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 30 ft |
Details
Item | Self Retracting Lifeline |
Weight Capacity | 420 lb |
Color | Blue |
Harness End Connection | Snap Hook |
Harness End Connection Material | Steel |
Number of Legs | 1 |
Series | Smart Lock |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Other Standards | ASSP Z359.14-2021 |
ANSI SRL Class (2021) | Class 2 |
Anchorage End Connection Material | Steel |
SRL Housing Material | Nylon Thermoplastic |
Rescue Method | Assisted |
Anchorage End Connection Type | Carabiner |
Weight Capacity - Leading Edge Application | 420 lb |
ANSI Standards Met | ANSI Z359.14-2021 |
Anchoring Location | Overhead or Foot Level |
ANSI SRL Type | SRL |
RFID Equipped | Yes |
Lifeline Material | Steel |
Sealed | Yes |
Description
Self Retracting Lifeline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Shoe Laces, 60" L, Polyester, Lt Brown, PR (84713)
- LYLE Alum Danger Overhead Crane, 10"x7", LCU4-0256-NA_10X7 (LCU4-0256-NA_10X7)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- KASCO T8 Battery (309064)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100524)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100517)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603060)
- 3M DBI-SALA Tagline (7211856)
- 3M DBI-SALA Horizontal Lifeline, 40 ft., Black (2200400)
- SAFEWAZE Arc Flash 6ft Energy Absorbing Lanyard: Aramid, Dual Leg, Alu Rebar Hooks (020-2041)
- 3M Dbi-Sala Lanyards and Lifelines