Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline
Mfr # 3503850
Zoro # G212217507
product price: $1,200.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Color Blue
- Harness End Connection Snap Hook
- Harness End Connection Material Steel
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3503850
- Zoro # G212217507
- UPC # 00840779195923
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 20 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Self Retracting Lifeline |
Weight Capacity | 420 lb |
Color | Blue |
Harness End Connection | Snap Hook |
Harness End Connection Material | Steel |
Number of Legs | 1 |
Series | Smart Lock |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Weight Capacity - Leading Edge Application | 420 lb |
Anchorage End Connection Type | Carabiner |
Anchorage End Connection Material | Steel |
SRL Housing Material | Nylon Thermoplastic |
RFID Equipped | Yes |
Anchoring Location | Overhead or Foot Level |
ANSI Standards Met | ANSI Z359.14-2021 |
ANSI SRL Class (2021) | Class 2 |
ANSI SRL Type | SRL |
Lifeline Material | Steel |
Other Standards | ASSP Z359.14-2021 |
Rescue Method | Assisted |
Sealed | Yes |
Description
Self Retracting Lifeline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- DEALMED Level 1 Surgical Procedure Face Masks, 50/Bx 12/Cs (784010)
- MOON AMERICAN Hex Bushing, FNPTxMNH, 1-1/2 Inx2-1/2 In (356-1562521)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100549)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100551)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603060)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- 3M DBI-SALA Tagline (7211856)
- 3M Dbi-Sala Lanyards and Lifelines