Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline
Mfr # 3100607
Zoro # G012217516
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Color Blue
- Harness End Connection Carabiner
- Harness End Connection Material Steel
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100607
- Zoro # G012217516
- UPC # 00648250243084
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 3/4 in |
Lifeline Length | 9 ft |
Details
Item | Self Retracting Lifeline |
Weight Capacity | 420 lb |
Color | Blue |
Harness End Connection | Carabiner |
Harness End Connection Material | Steel |
Number of Legs | 1 |
Series | Nano-Lok |
ANSI SRL Type | SRL |
RFID Equipped | Yes |
Rescue Method | Assisted |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Visual Load Indicator | Yes |
ANSI Standards Met | ANSI Z359.14-2021 |
Anchorage End Connection Type | Snap Hook |
SRL Housing Material | Nylon Thermoplastic |
Anchoring Location | Overhead Only |
Anchorage End Connection Material | Steel |
Other Standards | ASSP Z359.14-2021 |
Sealed | Yes |
Description
Self Retracting Lifeline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Hook, SS, D Shape, Wire Gate, 3" (580E20PP0K)
- SAS SAFETY BEANIE KNIT HI VIZ ONE SIZE-YELLOW (SA690-1711)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 2XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH2X002500)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, 2XL (MG401/2XL)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion with Base (7400047)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100551)
- 3M DBI-SALA Web Lanyard, 2 ft., Yellow (1231123)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500282)
- FALLTECH Temporary Horizontal Lifeline (6036024)
- 3M Dbi-Sala Lanyards and Lifelines