Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver
Mfr # 3503886
Zoro # G010865993
Free Shipping & Returns
$5,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RFID Equipped Yes
- Minimum User Weight 130 lb
- Color Blue, Silver
- Weight Capacity 310 lb
- Anchoring Location Overhead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3503886
- Zoro # G010865993
- UPC # 00648250241363
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 50 ft |
Details
RFID Equipped | Yes |
Minimum User Weight | 130 lb |
Color | Blue, Silver |
Weight Capacity | 310 lb |
Anchoring Location | Overhead Only |
SRL Housing Material | Plastic |
Rescue Method | Assisted |
Series | Ultra-Lok(TM) |
Item | Self Retracting Lifeline |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Material | Steel |
Lifeline Material | Steel |
Anchorage End Connection Type | Carabiner |
Number of Legs | 1 |
Harness End Connection | None |
Rescue Mode | Lower, Raise |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection None, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Ultra-Lok(TM), Rebar Hook Gate Opening Size Not Applicable, Color Blue, Silver, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Rescue Method Assisted, Rescue Mode Lower, Raise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Hard Hat Label, For Use With VERTEX helmets Gray, 4 PK (A10110)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-2-5-10)
- PIP Mens Canvas Dbl Palm Glove, Nap-In, PK12 (92-918G)
- TREX BY ERGODYNE Ice Traction Device, Black, 1 pc., XXL, PR (6300)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1299998)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603080)
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244650)
- CONDOR Self Retracting Lifeline, 10 ft., Blue (35KV10)
- 3M Dbi-Sala Lanyards and Lifelines